29-5/8 in. Shower Rail in Satin Nickel
29-5/8 in. Shower Rail in Satin Nickel
Product Details
Product Details
- Slide bar holds adjustable hand shower bracket that moves up or down depending on bather's height
- Complements all modern bath collections
- Metal construction delivers the utmost in beauty, durability and long-lasting performance
- Length may not be cut down
- All hardware for mounting is included
- Unlacquered brass is a living finish which lead them to naturally age over time and develop a patina unique to its environment
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/4
- GSA Approved:
- No
- Height:
- 30-23/32
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Slide Bar Height:
- 29-5/8
- UPC:
- 824438608306
- Width:
- 4-5/16