This product requires certification to purchase.

2X2 PVC SHWR DRN W/ DEC CVR ITBS

ROHL®

2X2 PVC SHWR DRN W/ DEC CVR ITBS

  • Fast #
  • Part #RSDPVC233144IB
  • Item #7063353
  • Manufacturer Part #SDPVC2/3-3144IB
3.4 out of 5 Customer Rating
Brand image
ROHL®

2X2 PVC SHWR DRN W/ DEC CVR ITBS

  • Fast #
  • Part #RSDPVC233144IB
  • Item #7063353
  • Manufacturer Part #SDPVC2/3-3144IB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PVC drain body
  • Outlet connection 2" inside x 3" outside solvent weld
  • Throat assembly with hair strainer, tile-in-frame and mud guard
  • Reversible clamping collar for added height adjustment
  • Weep holes to allow drainage from pan liner
  • 5" 3144 Mosaic decorative drain cover
  • Accommodates 41.95 GPM flow rate
  • Includes solid brass decorative cover with durable finish
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Italian Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438311213