3/4 in. Spindle Lever Bolt in English Bronze
3/4 in. Spindle Lever Bolt in English Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Depth:
- 3/4 in
- Faucet Part Type:
- Spindle Lever Bolt
- Length:
- 3/4 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 685333932343
- Width:
- 2-3/4 in