3-1/2 in. 12 oz Kitchen Soap Dispenser in English Bronze
3-1/2 in. 12 oz Kitchen Soap Dispenser in English Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout reach: 4"
- Bottle capacity: 12 fluid ounces
- Dezincified brass
- Special tube inside to prevent clogging
- Bottle dimensions: 6-1?4" x 2-3?4"
- Top fill
- Reduces use of disposable non-biodegradable plastic soap dispenser bottles
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 2 in
- UPC:
- 824438098381