This product requires certification to purchase.

3-1/2 in. 12 oz Kitchen Soap Dispenser in Inca Brass

ROHL®

3-1/2 in. 12 oz Kitchen Soap Dispenser in Inca Brass

  • Fast #
  • Part #RLS850PIB
  • Item #2118165
  • Manufacturer Part #LS850PIB
3.1 out of 5 Customer Rating
Brand image
ROHL®

3-1/2 in. 12 oz Kitchen Soap Dispenser in Inca Brass

  • Fast #
  • Part #RLS850PIB
  • Item #2118165
  • Manufacturer Part #LS850PIB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extra strong pump for reliable operation
  • Dezincified brass protects against aggressive components in the soap
  • Cutout: 1-1/4"
  • Maximum deck thickness: 1-3/4"
  • Bottle capacity: 12 fluid ounces
  • Top fill
  • Special tube inside to prevent clogging
  • Bottle dimensions: 6-1?4" x 2-3?4"
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
12 oz
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Height:
3-1/2 in
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
2 in
Spout Reach:
4 in
UPC:
824438098398