This product requires certification to purchase.

3-1/2 in. IPS Threaded Brass Drain Throat Assembly

ROHL®

3-1/2 in. IPS Threaded Brass Drain Throat Assembly

  • Fast #
  • Part #RDT105CI3
  • Item #7054104
  • Manufacturer Part #DT105CI3
3.8 out of 5 Customer Rating
Brand image
ROHL®

3-1/2 in. IPS Threaded Brass Drain Throat Assembly

  • Fast #
  • Part #RDT105CI3
  • Item #7054104
  • Manufacturer Part #DT105CI3
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Unfinished Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Includes brass 3-1/2" IPS threaded throat, tile-in-frame, hair strainer and mud guard
  • Throat replacement to third party drain bodies* with 3 1/2" IPS inlet (* Refer to drain body specification)
  • ROHL Decorative Drain Cover required to complete set: DC3142, DC3143, DC3144,DC3146
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Height:
2-1/4 in
IAPMO Listed:
No
Length:
5-1/4 in
Material:
Brass
Outlet Type:
IPS
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Ring:
No
UPC:
824438309586
Width:
5-1/4 in