3-11/16 in. Shower Arm in Tuscan Brass
3-11/16 in. Shower Arm in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 11/16" length
- 1/2" male inlet, 1/2" male outlet
- Brass construction
- Sliding escutcheon
- Length cannot be cut down
- Modern style escutcheon available, order ROGSCO14, not available in Old Iron
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Diameter:
- 2-9/16 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 3-11/16 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 3-11/16 in
- UPC:
- 824438230248