This product requires certification to purchase.

3-9/16 in. Metal Basket Strainer with Remote in Tuscan Brass

ROHL®

3-9/16 in. Metal Basket Strainer with Remote in Tuscan Brass

  • Fast #
  • Part #R735TCB
  • Item #1705694
  • Manufacturer Part #735TCB
5 out of 5 Customer Rating
Brand image
ROHL®

3-9/16 in. Metal Basket Strainer with Remote in Tuscan Brass

  • Fast #
  • Part #R735TCB
  • Item #1705694
  • Manufacturer Part #735TCB
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits standard 3 1/2" diameter US drain openings
  • Standard 1 1/2" male connection to drain plumbing
  • Shorter mounting screws available for metal sinks, part #737SCREW23
  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Drain Diameter:
4-1/2 in
End Connection 1:
Male
End Connections:
Male
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Strainer Size:
4-1/2 in
Tailpiece Included:
Yes
UPC:
824438075047