3/4 in. Brass Male x Female Shut Off Valve
3/4 in. Brass Male x Female Shut Off Valve
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connection: 3/4 in male x 3/4 in female
- Install between unions and union adaptors
- For exposed tub fillers
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Faucet Part Type:
- Repair Kit
- Fits Model:
- ZA383
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 824438121164
- WaterSense Labeled:
- No