3/4 in. Brass Male x Female Shut Off Valve
3/4 in. Brass Male x Female Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Install between unions and union adaptors
- For exposed tub fillers
- Connection: 3/4 in male x 3/4 in female
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- ZA383
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Faucet Part Type:
- Shut Off Valve
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Accessories
- UL Listed:
- No
- WaterSense Labeled:
- No