This product requires certification to purchase.

36 in. Grab Bar 3-Function Hand Shower Hose Outlet in Polished Chrome

ROHL®

36 in. Grab Bar 3-Function Hand Shower Hose Outlet in Polished Chrome

  • Fast #
  • Part #R1273NAPC
  • Item #4030277
  • Manufacturer Part #1273NAPC
5 out of 5 Customer Rating
Brand image
ROHL®

36 in. Grab Bar 3-Function Hand Shower Hose Outlet in Polished Chrome

  • Fast #
  • Part #R1273NAPC
  • Item #4030277
  • Manufacturer Part #1273NAPC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete with the following items:
  • - 1270: 36" grab bar with slider
  • - B240NHSO: 3-function hand-shower
  • - E824: Wall outlet
  • - A40/1: 59" flexible metal hose
  • Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
  • Verona and Arcana escutcheon design
  • Mounting hardware included
  • Brass construction
  • Sliding hand-shower parking bracket
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Hose Included:
Yes
Hose Length:
59 in
Length:
36 in
NSF Certified:
No
Pause Control:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spray Type:
Champagne, Classic, Massage
UPC:
824438218154