5 in Shower Arm in Satin Nickel
5 in Shower Arm in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angled shower arm extends with a downward bend from the wall
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Comes with three escutcheon flanges
- Choose the one that best fits your design, recycle the others
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-1/2 in
- Faucet Part Type:
- Shower Arm
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 5-3/8 in
- UPC:
- 824438647572
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in