This product requires certification to purchase.

6-9/16 in. Wall Mount Shower Arm in Inca Brass

ROHL®

6-9/16 in. Wall Mount Shower Arm in Inca Brass

  • Fast #
  • Part #R14406IB
  • Item #2304918
  • Manufacturer Part #1440/6IB
3.4 out of 5 Customer Rating
Brand image
ROHL®

6-9/16 in. Wall Mount Shower Arm in Inca Brass

  • Fast #
  • Part #R14406IB
  • Item #2304918
  • Manufacturer Part #1440/6IB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Italian Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Length: 6"
  • Includes sliding escutcheon
  • Inlet: 1/2" male
  • Outlet: 1/2" male
  • Modern style escutcheon available, order ROS0006, not available in Old Iron
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Italian Brass
End Connection 1:
Male
End Connections:
Male
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-9/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
6-9/16 in
UPC:
824438107441
WaterSense Labeled:
No
Width:
2-57/100 in