6-9/16 in. Wall Mount Shower Arm in Polished Chrome
6-9/16 in. Wall Mount Shower Arm in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Length: 6"
- Includes sliding escutcheon
- Inlet: 1/2" male
- Outlet: 1/2" male
- Modern style escutcheon available, order ROS0006, not available in Old Iron
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-7/16
- Diameter:
- 2-9/16
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-9/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-9/16
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 6-9/16
- Spout Reach:
- 7-7/16
- Spout Type:
- Angled
- UL Listed:
- No
- UPC:
- 824438107403
- WaterSense Labeled:
- No
- Width:
- 2-9/16