This product requires certification to purchase.

6 in. Ceiling Mounted Shower Arm and Flange in Antique Gold

ROHL®

6 in. Ceiling Mounted Shower Arm and Flange in Antique Gold

  • Fast #
  • Part #R15056AG
  • Item #10356684
  • Manufacturer Part #1505/6AG
3.8 out of 5 Customer Rating
Brand image
ROHL®

6 in. Ceiling Mounted Shower Arm and Flange in Antique Gold

  • Fast #
  • Part #R15056AG
  • Item #10356684
  • Manufacturer Part #1505/6AG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 11/16" shower arm extends vertically for a ceiling-mount installation
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Length cannot be cut down
  • Escutcheon included
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Diameter:
2-9/16 in
Faucet Part Type:
Shower Arm
Hardware Included:
Yes
Height:
6-86/125 in
Installation Type:
Ceiling Mount
Length:
6-11/16 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
6-11/16 in
Type:
R15056AG
UPC:
824438647763
Width:
2-9/16 in