6 in. Ceiling Mounted Shower Arm Satin Nickel
6 in. Ceiling Mounted Shower Arm Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Supply plus 1/2" outlet connection
- Brass construction and finish
- Includes sliding escutcheon
- Length may not be cut down
- Modern style escutcheon available, order ROGSCO14, not available in Old Iron
- U.3260R-2 - Order U.3261R-2 cross wall rough valve
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-11/16 in
- Diameter:
- 2-563/1000 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 6-11/16 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6-11/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 6-11/16 in
- Spout Reach:
- 6-11/16 in
- UL Listed:
- No
- UPC:
- 824438066069
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in