7-3/32 in. Brass Valve Trim in Italian Brass
7-3/32 in. Brass Valve Trim in Italian Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal cross handle
- Trim plate and temperature control lever
- All brass trim plate, escutcheons and handles
- Volume control(s) required
- Required accessory: RA4913 Rough-in valve
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Diameter:
- 7-3/32 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438067721
- Valve Trim Type:
- Thermostatic