This product requires certification to purchase.

7 in. Shower Arm in Antique Gold

ROHL®

7 in. Shower Arm in Antique Gold

  • Fast #
  • Part #R14406AG
  • Item #10356667
  • Manufacturer Part #1440/6AG
4.9 out of 5 Customer Rating
Brand image
ROHL®

7 in. Shower Arm in Antique Gold

  • Fast #
  • Part #R14406AG
  • Item #10356667
  • Manufacturer Part #1440/6AG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Angled shower arm extends with a downward bend from the wall
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Escutcheon included
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-9/16 in
Length
6-9/16 in
Shower Arm Reach
6-9/16 in
Width
2-9/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
R14406AG
UPC
824438647602