8 in. Shower Arm in Inca Brass
8 in. Shower Arm in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sliding escutcheon
- 1/2" male thread inlet supply
- Brass construction
- R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
- Shown with showerhead, not included
- 1/2" male thread outlet supply
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Depth:
- 9-19/50 in
- Diameter:
- 2-9/16 in
- End Connection 1:
- NPT
- End Connection 2:
- Male
- End Connections:
- NPT x Male
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/8 in
- Material:
- Brass
- Shower Arm Reach:
- 8-7/16 in
- Spout Reach:
- 8-7/16 in
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in