4-Hole Tub Filler with Double Lever Handle in Tuscan Brass
Acqui® 4-Hole Tub Filler with Double Lever Handle in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixed spout
- Quarter-turn ceramic valves
- Cutouts: 4 x 1-3/8"
- 3/4" female NPT inlet
- Hose length: 6-1/2'
- Flow rate: 9 gpm at 60 psi
- Four-hole installation
- Brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Acqui®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 9.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-33/64 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/8 in
- UPC:
- 824438012257
- WaterSense Labeled:
- No
- Width:
- 4 in