ROHL ITALIAN KITCHEN HOT WATER DISPENSER FAUCET WITH SINGLE LEVER AND COLUMN SPOUT IN TUSCAN BRASS
Acqui® ROHL ITALIAN KITCHEN HOT WATER DISPENSER FAUCET WITH SINGLE LEVER AND COLUMN SPOUT IN TUSCAN BRASS
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.2 GPM at 45 PSI
- For use with U.1998 high performance hot water tank and U.1106 filter
-
Lead Law Compliant
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Acqui®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection Size:
- 3/8 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-7/64 in
- Spout Reach:
- 5-7/8 in
- UPC:
- 824438345492