Acqui Two Handle Bathroom Sink Faucet in Polished Chrome

Part #RA1418XMAPC2  |  Item #3881267  |  Manufacturer Part #A1418XMAPC-2

$786.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • Center-to-center: 8" (± 5/16")
  • Lift rod drain assembly included with faucet
  • Flow rate: 1.2 gpm
  • Matching tub filler A1404 and A1414
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Acqui

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4 in

Spout Reach: 6-5/16 in

Spout Swivel: 180°

Spout Type: Column

Trim Only: No

WaterSense Labeled: Yes