Two Handle Bathroom Sink Faucet in Polished Chrome
Acqui® Two Handle Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quarter-turn ceramic disc control cartridges
- Cutouts: 3 x 1-1/4"
- Swivel spout reach: 6-1/2"
- Height: 9-3/16"
- Shank size: 1-1/32" that reduces to 1/2" NPT
- Minimum hole size: 1-1/4"
- Brass construction
- Flow rate: 1.2 gpm
- 1.2 GPM
- Recommended spread on deck is 8" center-to-center: min. 7", max. 8"
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Bridge
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Acqui®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 6-1/2 in
- Trim Only:
- No
- UPC:
- 824438195363
- WaterSense Labeled:
- Yes