Two Handle Kitchen Faucet in Chrome
Acqui Two Handle Kitchen Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic disc control cartridges
- 11 29/64" high column spout
- 9" spout reach
- 4" deep deck extension kit, order part # C7555EXT
- 2 x 1 3/8" hole cutouts
- 1/2" female NPSM flexible supplies, 1.5 GPM
- Insulated brass side-spray with serviceable cartridge for easy maintenance
- Brass construction
- Matches bar faucet A1680
- 2 1/8" max installation depth on deck
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Acqui
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 8-37/64 in
- Spout Reach:
- 8-55/64 in
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UPC:
- 824438198470