Two Handle Roman Tub Faucet with Hand Shower in Polished Chrome
Acqui® Two Handle Roman Tub Faucet with Hand Shower in Polished Chrome
Product Details
Product Details
- Fixed spout
- Quarter-turn ceramic valves
- Cutouts: 4 x 1-3/8"
- 3/4" female NPT inlet
- Hose length: 6-1/2'
- Flow rate: 9 gpm at 60 psi
- Four-hole installation
- Brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Acqui®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 9.0 gpm
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-33/64
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/8
- UPC:
- 824438012219
- WaterSense Labeled:
- No
- Width:
- 4