This product requires certification to purchase.

Two Handle Wall Mount Bridge Bathroom Sink Faucet in Unlacquered Brass

ROHL®

Acqui Two Handle Wall Mount Bridge Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RA1423XMULB2
  • Item #7525347
  • Manufacturer Part #A1423XMULB-2
4 out of 5 Customer Rating
Brand image
ROHL®

Acqui Two Handle Wall Mount Bridge Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RA1423XMULB2
  • Item #7525347
  • Manufacturer Part #A1423XMULB-2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Swivel spout rotates for greater sink accessibility
  • Wall mount faucet frees up counter space
  • Ceramic disc cartridge for durability and long-lasting performance
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 GPM at 60 PSI for effective handwashing while optimizing water usage
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • All hardware for mounting is included
  • Drain assembly sold separately
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Bridge, Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Acqui
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
1-27/64 in
Spout Reach:
9-1/4 in
Spout Swivel:
180°
Spout Type:
Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
824438292758
Vandal Resistant:
No
WaterSense Labeled:
Yes