Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
ROHL®

Acqui® Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Acqui® Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #RCA8APC
  • Item #4704258
  • Manufacturer Part #CA8APC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Accommodates oversized toilet paper rolls
  • Accommodates oversized rolls
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Acqui®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/2 in
Faucet Connection Size:
3/4 in
GSA Approved:
No
Handle Material:
Metal
Hardware Included:
Yes
Height:
25/32 in
Hose Length:
78-47/64 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-1/16 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Handles:
Two Handle
Pivoting:
No
Projection:
4-1/2 in
Spout Height:
7-33/64 in
Spout Type:
Column
Valve Body Material:
Brass
Weight:
1.1 lb
Width:
6-1/16 in