Single Function Hand Shower in Polished Nickel
ADA Series Single Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Side rail: 29-1/2"
- Brass side rail with hand spray and hose
- Jet hand shower with check valve and flow restrictor
- Brass double spiral flexible 58" hose
- Wall outlet: 1/2" male x 1/2" female NPT brass cylindric wall outlet for hose
- - 16295: 59" flexible metal hose
- - 1690: Wall outlet
- 1/2" male x 1/2" female NPT brass cylindric wall outlet for hose
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ADA Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1-1/8 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 29-17/32 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 7-3/4 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Slide Bar Height:
- 29-5/8 in
- Spray Type:
- Jet
- UL Listed:
- No
- UPC:
- 824438125667
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 2-9/16 in