Adapter for Rohl R1040R, R1041R and R1062BO Diverter Rough-In Valve
Adapter for Rohl R1040R, R1041R and R1062BO Diverter Rough-In Valve
Product Details
Product Details
- Adaptor only for the R1040R, R1041R and R1062BO universal volume control valve to install trim sets for Country Bath, Vincent, Palladian, Michael Berman and Lombardia
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- R1040R, R1041R, and R1062BO Diverter Rough-In Valves
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 824438251410
- WaterSense Labeled:
- No