This product requires certification to purchase.

Air Activated Switch Button with Control Box in Satin English Gold

ROHL®

Air Activated Switch Button with Control Box in Satin English Gold

  • Fast #
  • Part #RAS450SEG
  • Item #7920982
  • Manufacturer Part #AS450SEG
4.4 out of 5 Customer Rating
Brand image
ROHL®

Air Activated Switch Button with Control Box in Satin English Gold

  • Fast #
  • Part #RAS450SEG
  • Item #7920982
  • Manufacturer Part #AS450SEG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Control box with mounting hardware included
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/4 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Satin English Gold
Faucet Part Type
Accessory
Installation Type
Deck Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Type
RAS450SEG
UPC
824438403390