15-1/8 x 15-3/16 in. Grid in White
Allia 15-1/8 x 15-3/16 in. Grid in White
Product Details
Product Details
- Specially designed to fit RC4019 and RC4018 Shaws kitchen sink small bowl
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Stainless steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Vinyl coating on White and Biscuit
Specifications
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-3/8
- Length:
- 15-1/8
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 15-3/16 in x 11-3/8 in
- UPC:
- 824438166141
- Width:
- 15-3/16