19-1/2 in x 14-3/8 in Stainless Steel Grid
Allia 19-1/2 in x 14-3/8 in Stainless Steel Grid
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Specially designed to fit UM2318 Shaws kitchen sink
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Vinyl coating on White and Biscuit
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Stainless Steel construction
Specifications
- Brand Model Compatibility:
- UM2318 Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- No
- Length:
- 14-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 19-1/2 in x 14-3/8 in
- UPC:
- 824438319257
- Width:
- 22-1/2 in