29 x 13-5/8 in. Kitchen Sink Grid in White
Allia 29 x 13-5/8 in. Kitchen Sink Grid in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Specially designed to fit ALUM3316WS Allia kitchen sink
- Biscuit coordinates with Pergame sink
- Purchase with confidence knowing that the product is covered by a 1-year limited warranty
Documents
Specifications
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 13-5/8 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 29 in x 13-5/8 in
- UPC:
- 824438642454
- Weight:
- 4 lb
- Width:
- 29 in