30-7/8 in. Undermount Fireclay Single Bowl Workstation Kitchen Sink in White
Allia 30-7/8 in. Undermount Fireclay Single Bowl Workstation Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Allia™? fine fireclay sinks are crafted in the Limoges region of France
- The luminous glaze of each sink is fused with the clay to provide an exceptionally strong chip-resistant surface
- Chef/Workstation sink with expanded capability to simplify food preparation and cleanup
- Compatible with a variety of inserts and accessories, sold separately, to delight the chef at heart
- Can be installed with the drain either on the left side or the right side
- For matching accessories, order: Wire sink grid WSGALUM3019WS, colander COL01, cutting board CB01 and drying rack SR-3019S
- Due to ±1% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
- 33" minimum cabinet size
- Standard 3-1/2" diameter drain opening
- Basket strainer or disposal flange sold separately
Specifications
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1-2018
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2
- Length:
- 30-7/8
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 17-1/2 in x 9-1/8 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 824438629042
- Width:
- 20