31-5/8 in. Undermount Fireclay Single Bowl Kitchen Sink in Satin Grey
Allia 31-5/8 in. Undermount Fireclay Single Bowl Kitchen Sink in Satin Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Allia™ fine fireclay sinks are crafted in the Limoges Region of France
- The luminous glaze of each sink is fused with the clay to provide an exceptionally strong chip-resistant surface
- Acid and alkali stain resistant
- Can be installed as an undermount or drop-in. For undermount installation order optional QN25UM undermount kit available
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
- 33" minimum cabinet size
- Offset drain placement prevents dishes from covering the drain
- Standard 3-1/2" diameter drain opening
- Basket strainer or disposal flange sold separately
- For matching wire sink grid, order WSG6307
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Allia
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Grey
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 31-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-1/2 in x 17-3/8 in x 10 in
- Sink Depth:
- 11 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 824438612150
- Width:
- 19-5/8 in