This product requires certification to purchase.

33-3/4 in. Undermount Fireclay Single Bowl Workstation Kitchen Sink in Satin Grey

ROHL®

Allia™ 33-3/4 in. Undermount Fireclay Single Bowl Workstation Kitchen Sink in Satin Grey

  • Fast #
  • Part #RALUM3319WS04
  • Item #10006670
  • Manufacturer Part #ALUM3319WS04
5 out of 5 Customer Rating
Brand image
ROHL®

Allia™ 33-3/4 in. Undermount Fireclay Single Bowl Workstation Kitchen Sink in Satin Grey

  • Fast #
  • Part #RALUM3319WS04
  • Item #10006670
  • Manufacturer Part #ALUM3319WS04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Allia fine fireclay sinks are crafted in the Limoges region of France
  • The luminous glaze of each sink is fused with the clay to provide an exceptionally strong chip-resistant surface
  • Chef/workstation sink with expanded capability to simplify food preparation and clean-up
  • Compatible with a variety of inserts and accessories, sold separately, to delight the chef at heart
  • Can be installed with the drain either on the left side or the right side
  • For matching accessories order - wire sink grid WSGALUM3319WS, colander COL01, cutting board CB01 and drying rack SR-3019S
  • Due to +/-1% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
  • 36 in minimum cabinet size
  • Standard 3-1/2 in Dia drain opening
  • Basket strainer or disposal flange sold separately
  • Requires Certification

Specifications

ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1-18
Collection:
Allia™
Color Finish Category:
Greys
Color Finish Name:
Satin Grey
Drain Location:
Reversible
Drain Opening:
6-1/8 in
Length:
33-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Depth:
9-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33-3/4 in x 20 in
UPC:
824438629028
Width:
20 in