Large Wire Sink Grid for RC4019 Kitchen Sink in White
Allia Large Wire Sink Grid for RC4019 Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Specially designed to fit RC4019 and RC4018 Shaws kitchen sink large bowl
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Vinyl coating on White and Biscuit
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Stainless Steel construction
Specifications
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 22-7/8 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 22-7/8 in x 15-3/8 in
- UPC:
- 824438166172
- Width:
- 15-3/8 in