Non-Slotted Lift and Turn Drain in Tuscan Brass
Allia Non-Slotted Lift and Turn Drain in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tailpiece is 10" with 2-1/2" running thread
- Brass construction
- Standard 2-1/4" flange fits lavatory drains
Specifications
- Collection:
- Allia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Drain Body Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438165502