Wire Sink Grid for 6307 Kitchen Sink in Biscuit
Allia Wire Sink Grid for 6307 Kitchen Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 104-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel construction with vinyl coating
- Includes plastic feet to protect sink bottom
- Vinyl coating on White and Biscuit
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Stainless Steel construction
Specifications
- Collection:
- Allia
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Length:
- 26-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 26-1/4 in x 15-1/4 in
- UPC:
- 824438128019
- Width:
- 15-1/4 in