This product requires certification to purchase.

Two Handle Wall Mount Filler in Antique Gold (Trim Only)

ROHL®

Amahle™ Two Handle Wall Mount Filler in Antique Gold (Trim Only)

  • Fast #
  • Part #RTAM06W3LMAG
  • Item #10006941
  • Manufacturer Part #TAM06W3LMAG
3.6 out of 5 Customer Rating
Brand image
ROHL®

Amahle™ Two Handle Wall Mount Filler in Antique Gold (Trim Only)

  • Fast #
  • Part #RTAM06W3LMAG
  • Item #10006941
  • Manufacturer Part #TAM06W3LMAG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All hardware for installation is included
  • Flow rate of 10 gpm at 60 psi to quickly fill your tub
  • Rough valve sold separately: Order RH08W wall mount tub filler rough-in valve
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Green


Specifications

Collection:
Amahle™
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Faucet Material:
Brass
Faucet Type:
Tub Faucet
Flow Rate:
10 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Spout Height:
2-1/2 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
10-1/8 in
UPC:
824438632967
WaterSense Labeled:
Yes