This product requires certification to purchase.

Two Handle Widespread and Wall Mount Bathroom Sink Faucet in Antique Gold

ROHL®

Amahle™ Two Handle Widespread and Wall Mount Bathroom Sink Faucet in Antique Gold

  • Fast #
  • Part #RTAM08W3XMAG
  • Item #10006992
  • Manufacturer Part #TAM08W3XMAG
3.2 out of 5 Customer Rating
Brand image
ROHL®

Amahle™ Two Handle Widespread and Wall Mount Bathroom Sink Faucet in Antique Gold

  • Fast #
  • Part #RTAM08W3XMAG
  • Item #10006992
  • Manufacturer Part #TAM08W3XMAG
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Wall mount faucet frees up counter space
  • Must order RH08W rough valve to complete
  • Sink drain sold separately
  • Ceramic disc cartridge for durability and long-lasting performance
  • Flow rate of 1.2 gpm at 60 psi for effective washing while optimizing water usage
  • WaterSense certified product
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread, Wall Mount
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Amahle™
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Height:
2-1/2
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Cross
Height:
2-1/2
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Spout Reach:
8-3/8
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
824438633377
Vandal Resistant:
No
WaterSense Labeled:
Yes