Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Amahle™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- C-spout design with disc handles
- 2 x 1" mounting holes for the side valves
- 1 x 1 9/32" hole for the spout
- Complements: Amahle™ collection
-
Lead Law Compliant
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Amahle™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 11-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Knob
- Height:
- 11-19/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 7-1/8 in
- Spout Type:
- Fixed
- UPC:
- 824438632431
- WaterSense Labeled:
- Yes