Wall Mount Toilet Tissue Holder in Antique Gold
Amahle™ Wall Mount Toilet Tissue Holder in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to easily slide on toilet paper rolls
- Accommodates oversized toilet paper rolls
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
Specifications
- Base Plate Height:
- 2-1/4
- Collection:
- Amahle™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Depth:
- 3-63/100
- Hardware Included:
- Yes
- Height:
- 2-1/4
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-5/8
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- UPC:
- 824438628885
- Width:
- 5-22/25