Single Function Hand Shower in Polished Nickel
Anti-Cal Single Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes slide bar, single function hand shower, 59" flexible metal hose, and wall outlet
- Hand shower face diameter: 3"
- Double spiral brass flexible hose
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- - 1295: Wall outlet
- White RESIN insert on 1300E cross handle and hand-showers, METAL insert on 1301E cross handle and hand-showers
- 3" hand-shower face diameter
- Old Iron finish only available for 1301E
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Anti-Cal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 21-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Slide Bar Height:
- 24 in
- UPC:
- 824438268562
- WaterSense Labeled:
- Yes
- Width:
- 3 in