1-Hook Robe Hook in Polished Nickel
Apothecary™ 1-Hook Robe Hook in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Holds one robe or towel close to your shower or bathing space
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
- Complements: Apothecary™ collection
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Base Plate Height:
- 2-1/8
- CARB OTC LEED Compliant:
- No
- Collection:
- Apothecary™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Height:
- 2-1/8
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-1/4
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- UPC:
- 824438612754
- Width:
- 2-1/8