This product requires certification to purchase.

APOTHECARY SINGLE HANDLE TALL LAVATORY FAUCET

ROHL®

Apothecary™ APOTHECARY SINGLE HANDLE TALL LAVATORY FAUCET

  • Fast #
  • Part #RAP02D1LMPN
  • Item #9765351
  • Manufacturer Part #AP02D1LMPN
3.3 out of 5 Customer Rating
Brand image
ROHL®

Apothecary™ APOTHECARY SINGLE HANDLE TALL LAVATORY FAUCET

  • Fast #
  • Part #RAP02D1LMPN
  • Item #9765351
  • Manufacturer Part #AP02D1LMPN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to accommodate one-hole installation
  • Drain assembly sold separately
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 GPM at 60 PSI for effective handwashing while optimizing water usage
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Apothecary™
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
7-3/8 in
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
12-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
12-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-3/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Spout Height:
8 in
Spout Reach:
7-3/8 in
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
824438612396
Vandal Resistant:
No
WaterSense Labeled:
Yes