This product requires certification to purchase.

APOTHECARY WALL MOUNT LAVATORY FAUCET TRIM

ROHL®

Apothecary™ APOTHECARY WALL MOUNT LAVATORY FAUCET TRIM

  • Fast #
  • Part #RTAP08W3XMULB
  • Item #9764567
  • Manufacturer Part #TAP08W3XMULB
5 out of 5 Customer Rating
Brand image
ROHL®

Apothecary™ APOTHECARY WALL MOUNT LAVATORY FAUCET TRIM

  • Fast #
  • Part #RTAP08W3XMULB
  • Item #9764567
  • Manufacturer Part #TAP08W3XMULB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall mount faucet frees up counter space
  • Must order RH08W rough valve to complete
  • Flow rate of 1.2 GPM at 60 PSI for effective handwashing while optimizing water usage
  • Drain sold separately for you to best pair with your preferred sink type
  • Watersense Certified product – uses less water than standard faucets while still meeting strict performance guidelines
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Apothecary™
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Depth:
9 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-1/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
2-1/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
9 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Origin:
Global
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Spout Height:
2-1/8 in
Spout Reach:
9 in
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
UPC:
824438613195
Vandal Resistant:
No