This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

ROHL®

Apothecary Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RAP55D1LMPN
  • Item #10329975
  • Manufacturer Part #AP55D1LMPN
3.1 out of 5 Customer Rating
Brand image
ROHL®

Apothecary Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RAP55D1LMPN
  • Item #10329975
  • Manufacturer Part #AP55D1LMPN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available spring 2024
  • Dual-spray functionality with stream and spray settings
  • 1.8 gpm/6.7 lpm at 60 psi (CEC compliant)
  • Requires 2 1/2" (6.35 cm) clearance from backsplash to center of faucet hole
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Height
18-7/8 in
Flow Rate
1.8 gpm
Spout Height
9-3/4 in
Spout Reach
9 in
Spout Swivel
360°
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Apothecary
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
824438648159