Single Handle Thermostatic Valve Trim in Antique Gold
Apothecary™ Single Handle Thermostatic Valve Trim in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temperature control only
- For ultimate flexibility this trim is compatible with the 1005N valve supporting 12 GPM flow
- Must order 1005N thermostatic rough valve to complete
- Matching volume control trim and rough-in valve (R1040R) are sold separately for each desired function
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Apothecary™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 824438613201
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/4 in