This product requires certification to purchase.

Single Handle Transfer & Diverter and Volume Control Valve Trim in Polished Nickel

ROHL®

Apothecary™ Single Handle Transfer & Diverter and Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #RTAP18W1LMPN
  • Item #9764501
  • Manufacturer Part #TAP18W1LMPN
5 out of 5 Customer Rating
Brand image
ROHL®

Apothecary™ Single Handle Transfer & Diverter and Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #RTAP18W1LMPN
  • Item #9764501
  • Manufacturer Part #TAP18W1LMPN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim to be used for either volume control or a 4-port dedicated diverter
  • Rough valves sold separately: Order either R1040R 3/4" volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Must order rough to complete
  • All components made of brass
  • Complements: Apothecary™ collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Apothecary™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
2-3/8 in
Escutcheon Width:
2-3/8 in
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
3 in
Length:
3 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Trim Only:
Yes
UL Listed:
No
UPC:
824438613355
Valve Trim Type:
Transfer & Diverter, Volume Control